Skip to Content
Merck
All Photos(1)

Key Documents

CLS6753

Corning® LSE 71 Liter Shaking Incubator

AC/DC input 120 V AC

Synonym(s):

Large capacity incubator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
Pricing and availability is not currently available.

material

cold-rolled stainless steel housing
stainless steel interior (mirrored)

feature

fits flask 4 x 1L, 5 x 500 mL, 9 x 250 mL, 16 x 125 mL

parameter

20-300 rpm shaking frequency
5-80 °C (Temperature Increments: 0.1 deg. C)

chamber W × D × H

44.2 cm × 39.6 cm × 40.6 cm

external W × D × H

57.4 cm × 54.4 cm × 63.5 cm

size

71 L

Looking for similar products? Visit Product Comparison Guide

General description

This high performance shaking incubator has a full size glass door and internal light that allows easy viewing of samples without disturbing the chamber contents. Mechanical convection provides a safe, stable temperature environment and fast chamber temperature recovery after opening the door. The maximum capacity is 4 x 2L/6 x 1L flasks.

Features and Benefits

  • Outstanding temperature uniformity


  • Large viewing area for undisturbed monitoring of samples


  • Broad temperature range


  • Multiple shelving options


  • Precision control shaking mechanism

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service