Skip to Content
Merck
All Photos(1)

Key Documents

BAF199230000

Bel-Art® Disposable Pestles

polypropylene, With 1.5 mL Tubes, pack of 100 sets

Synonym(s):

grinding and crushing equipment, plastic pestle, tool for manually grinding solid samples

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

material

polypropylene

packaging

pack of 100 sets

manufacturer/tradename

Bel-Art F19923-0000

L

8.5 cm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Excellent for resuspending bacterial cells, precipitates of nucleic acids or proteins and pellets of other materials
  • Shaped to optimally grind within 1.5ml microcentrifuge tubes
  • BAF199230000 includes 1.5ml microcentrifuge tubes of the same shape

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service