This item is not a temperature controlled stir plate. The product is suitable for operation at environmental temperatures from -10°C to +50°C and up to 80% humidity. Please see the link below to review a number of temperature controlled stir plate products:
https://www.sigmaaldrich.com/search/stir-plate?facet=facet_product_category%3Aheaters&focus=products&page=1&perpage=30&sort=relevance&term=stir%20plate&type=product
Z742332
2MAG MIXdrive 1 single point stirrer
Basic, for use with external control unit
Synonym(s):
induction plate, induction stirrer, laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers
About This Item
Recommended Products
AC/DC input
48 V
material
stainless steel
feature
positions 1
20 W Stirring power
packaging
pack of 1 ea
manufacturer/tradename
2mag 40001
parameter
≤50 °C temp. limit (in water)
-10-50 °C temp. limit (in air)
W × D × H
180 mm × 180 mm × 38 mm
plate size × W × L
× 180 mm × 180 mm
stirrer capacity
1-10,000 mL
weight
3.3 kg
Looking for similar products? Visit Product Comparison Guide
General description
suitable for vessels up to 10,000 ml.
1 stirring position, 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful
mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel
housing, IP68, water-, dust-, and germproof, extremely
robust construction and performance, easy to clean and
maximum resistance, submersible in water- or oil baths,
suitable for the use in CO2-incubators and ovens.
Features and Benefits
Basic-version up to +50 C, HT-version up to +95 C
submerged in water baths and up to +200 C in ovens,
individual dimensions on request.
Other Notes
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
안녕하세요! 혹시 설정할 수 있는 최소 온도가 어떻게 될까요?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service