Z741399
Accuris™ Mini
capacity 500 g
Synonym(s):
laboratory balance, small weighing balance
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
parameter
0.1 g readability
capacity
500 g
outside size
6.6 cm (2.6 in.) × 9.9 cm (3.9 in.) × 1.9 cm (0.75 in.)
weighing pan diam.
5.3 cm (2.1 in.) × 5.7 cm (2.25 in.)
battery power
2 AAA
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Accuris™ Mini Balances are extraordinarily compact, easy to use, and convenient for a variety of laboratory weighing applications. With a footprint of only 2.6 x 3.9 inches, these Mini Balances offer exceptional accuracy and linearity through their full weighing ranges.
These digital balances feature an easy to read, backlit, liquid crystal display. Buttons for ON/OFF, MODE and TARE are located on the front for easy access.
*Calibration weights NOT included
These digital balances feature an easy to read, backlit, liquid crystal display. Buttons for ON/OFF, MODE and TARE are located on the front for easy access.
*Calibration weights NOT included
Legal Information
Accuris is a trademark of Benchmark Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service