Skip to Content
Merck
All Photos(2)

Key Documents

Z404497

IKA® stirring elements

R 1389 (PTFE-coated) propeller stirrer, 3-bladed, 1/cs

Synonym(s):

stirring blade, stirring propeller

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72
Pricing and availability is not currently available.

material

PTFE

packaging

pack of 1

manufacturer/tradename

IKA 2343600

shaft size

8 mm × 350 mm

stirrer diam.

75 mm

Looking for similar products? Visit Product Comparison Guide

General description

Flow-efficient design. For drawing the material to be mixed from the top and the bottom. Minimum shearing forces. Used at medium to high speeds.

  • Stirrer diameter: 75 mm
  • Shaft diameter: 8 mm
  • Shaft length: 350 mm
  • Speed max.: 800 rpm
Note: Stirring elements are made of 316 stainless steel. Shaft design suited to all overhead stirrer motors with standard chuck unless otherwise noted.

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service