Skip to Content
Merck
All Photos(1)

Documents

Z248274

Sigma-Aldrich

J-KEM® safety temperature controller

model 270, temperature -50-1,200 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303

AC/DC input

120 V / 1800 V, 15 A

feature

thermocouple type K

manufacturer/tradename

model 270

temperature measuring range

-50-1,200 °C
accuracy: ±-0.1 °C (1 mL - 22 L)

General description

Designed for processes requiring uncompromised safety. Containsboth a digital temperature controller and an independent back up controller in the same cabinet to provide 100% redundant control of safety critical reactions. The set temperature is entered into the primary digital meter, then a high temperature limit is entered into the backup digital meter. Both meters monitor the reaction and in the event of an electrical failure or over temperature condition, the remaining meter takes control and permanently turns off output power.
  • Regulates heating mantles, hot plates, ovens, heating blocks, etc.
  • Safe 100% solid-state electronics, double fused, unbreakable thermocouple probe, automatic over-temperature circuit
  • Programmable ramp-to-set point temperature control on the 200-Series model
  • Serial communications for PC control and data logging
  • Two power outlets for large heaters and mantles up to 22 L
  • Over-temperature circuit stops heating and sounds alarm
  • Both USB 2.0 and RS232 communication ports for PC control and data logging
Models includes: a 1/8 in.. diam. × 12 in. L, PTFE-coated, SS thermocouple probe with a 10 ft extension cable and PTFE probe adapter with 14/20 joint. Regulates any piece of equipment or volume to 0.1 °C.

Legal Information

J-KEM is a registered trademark of J-KEM Electronics, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service