Skip to Content
Merck
All Photos(1)

Key Documents

Z115061

Supelco

Vials, screw-top V-Vials® with solid top cap

volume 1 mL, thread for 13-425, diam. × H 13 mm × 44 mm, pkg of 12 ea

Synonym(s):

Screw-Top V-Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE-faced styrene-butadiene rubber liner
black phenolic solid cap
clear glass vial

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 12 ea

cap size

13-425

diam. × H

13 mm × 44 mm

volume

1 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

  • Graduated.
  • Autoclavable borosilicate USP Type 1 glass.
  • PTFE-faced, styrene-butadiene rubber liner.

Legal Information

V-Vial is a registered trademark of Wheaton Industries, Inc.

related product

replacement part


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service