CLS710120
Pyrex® certified volumetric pipette, color-coded, Class A
yellow, volume 20.0 mL, accuracy: 0.03 mL
Synonym(s):
Corning® 7101
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.43
Recommended Products
material
glass
feature
class A
graduation
packaging
pack of 2 ea
case of 6 ea
manufacturer/tradename
Corning 7101-20
volume measuring range
20.0 mL, accuracy: 0.03 mL
L
516 mm
capacity
20.0 mL
color
yellow
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Pyrex® certified, volumetric pipette is calibrated in accordance with ASTM E-542, and ASTM E-969.
- It is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards.
- Color-coded markings enameled onto the glass.
- It is also tested and calibrated in an ISO/IEC 17025 certified laboratory.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service