Skip to Content
Merck
All Photos(2)

Key Documents

CLS6180100

Pyrex® fluted funnel, short stem

stem L 100 mm

Synonym(s):

Corning® 6180

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

Corning 6180-100

stem L

100 mm

stem O.D.

8-9 mm

top I.D.

100 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Beaded edge. Has depressed inside flutings to decrease filtering time. 60° angle cone.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service