BR13538
BRAND® SILBERBRAND burette, straight stopcock, Class B
amber borosilicate glass (PTFE key), volume 50 mL
Synonym(s):
Burettes, SILBERBRAND
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
amber borosilicate glass (PTFE key)
manufacturer/tradename
BRAND 13538
volume measuring range
50 mL, accuracy: ±0.10 mL
L
800 mm
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
The BRAND® SILBERBRAND burette features a straight stopcock and is constructed from high-quality borosilicate glass 3.3, ensuring durability and precision. Available in both 25 ml and 50 ml capacities, it adheres to error limits specified for Class B as per DIN ISO 385 and DIN EN ISO 385 standards. The burette is designed with interchangeable keys for enhanced usability. It is calibrated to deliver (TD, Ex), making it an essential tool for accurate liquid measurement in laboratory settings. This reliable instrument combines functionality with precision, catering to various analytical needs.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service