BR114760
BRAND® universal sample tube
diam. × L 11.5 mm × 75 mm
Synonym(s):
Sample tubes, Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.51
Recommended Products
material
colorless tube
polystyrene tube
round bottom
description
RCF max - 4000
sterility
non-sterile
feature
RCF 4,000 × g
graduations: no
packaging
pack of 4000 ea
manufacturer/tradename
BRAND 114760
diam. × L
11.5 mm × 75 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® universal sample tube is constructed from transparent polystyrene (PS), providing clear visibility for monitoring samples. Its versatile design makes it suitable for a wide range of laboratory applications, from sample collection to storage.
Features and Benefits
Excellent sample visibility
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service