Skip to Content
Merck
All Photos(1)

Key Documents

BAF377750000

Stirring bar remote retriever

Overall L 7.7 in. (20 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37775-0000

L × W

2.75 in. (7 cm) × 1 in. (2.5 cm), magnet

Overall L

7.7 in. (20 cm)

General description

This retriever is able to remove a magnetic stirring bar without coming into contact with the contents of the vessel. The retriever is held in contact with the vessel where the magnetic stirring bar rests. It is then moved upward with the stirring bar following the inside of the vessel to a point where it can be grasped.

Features and Benefits

  • Eliminates contamination of contents
  • Does not need to be cleaned or autoclaved after use
  • Magnet is located in the 25 x 70mm (1 x 2¾”) rectangular section; overall length: 20cm (7.7”)
  • Long ribbed handle provides a secure grip
  • Made of high density polyethylene

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service