G005826
LC/MS (TOF) Analysis of Dermorphin on Ascentis® Express F5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express F5, 10 cm x 2.1 mm I.D., 2.7 μm particles (53569-U)
mobile phase: 2 mM ammonium formate (90:10 acetonitrile:water) adjusted to pH 4.5 with formic acid
flow rate: 0.4 mL/min
column temp.: 35 °C
detector: ESI(+), TIC 100 – 1000 m/z; APCI (+), XIC m/z = 150.1, 203.7, 378.2
injection: 1 μL
sample: 10 μg/mL in 75:25 acetonitrile:water
suitability
application for HPLC
application(s)
forensics and toxicology
Analysis Note
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service