CX2563
Carboxen® 563 Carbon Adsorbent
20-45 mesh
Synonym(s):
Carboxen® Adsorbent
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23201100
NACRES:
SB.54
Recommended Products
product name
CARBOXEN® 563, 20-45 MESH,
description
Surface pH = 6.8
Quality Level
form
powder
storage condition
room temperature
technique(s)
LPLC: suitable
surface area
500 m2/g
pore size
24 % mesoporosity
38 % macroporosity
38 % microporosity
Looking for similar products? Visit Product Comparison Guide
General description
Carboxens are a highly engineered synthetic carbon adsorbent engineered from polymeric precursors. These particles will not plastically deform like resins or generate fines like activated carbon. These materials are shipped and stored dried. These derivatized resins bring value to a wide range of purification applications for removing both small and large molecule impurities. They find use in both gas and liquid phase purifications. Some examples include removal of homogenous catalysts from active pharmaceutical ingredients (API)s, high-risk impurities in biochemical purifications such as host cell proteins from mAbs, removal of toxic heavy metals, purification of chlorinated molecules, and removal of extractables and leachables. Tapered pores result in increased thermodynamic and kinetic properties for both adsorption and desorption. The Carboxens vary in the relative percentage of pore structures (micro, meso, and macro), surface area, and surface pH.
Application
Carboxens® are a highly engineered synthetic carbon adsorbent engineered from polymeric precursors. These particles will not plastically deform like resins or generate fines like activated carbon. These materials are shipped and stored dried. These derivatized resins bring value to a wide range of purification applications for removing both small and large molecule impurities. They find use in both gas and liquid phase purifications. Some examples include removal of homogenous catalysts from active pharmaceutical ingredients (API)s, high-risk impurities in biochemical purifications such as host cell proteins from mAbs, removal of toxic heavy metals, purification of chlorinated molecules, and removal of extractables and leachables.
Features and Benefits
Features and Benefits:
- Spherical
- Hard (ball pan hardness >98%)
- Stable up to 400°C
- High purity
- Easy to pack
- Stable over entire pH range
- Do not create backpressure
- High osmotic shock stability
- Tapered pore sizing (from macro- to meso- to micro-)
Other Notes
For more information, please visit: specialty Carbon Adsorbents
Legal Information
Carboxen isa registered trademark of Sigma-Aldrich Co. LL
Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service