82036-U
Hamilton® PRP-X200 (10 µm) HPLC Columns
L × I.D. 2 mm × 2.1 mm, stainless steel hardware
About This Item
Product Name
Hamilton PRP-X200 HPLC Guard Cartridge, Kit, 10 μm particle size, L × I.D. 2 mm × 2.1 mm, stainless steel hardware
material
stainless steel hardware
Agency
suitable for USP L17
packaging
pkg of 1 kit
technique(s)
HPLC: suitable
L × I.D.
2 mm × 2.1 mm
matrix
polymeric
matrix active group
sulfonic acid phase
particle size
10 μm
pore size
100 Å
operating pH
1-14
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service