27541
Septa, PTFE/Silicone
gray PTFE/silicone, diam. × thickness × PTFE thickness 20 mm × 0.060 in. × 0.010 in., pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
PTFE face
gray PTFE/silicone
silicone body
packaging
pkg of 100 ea
parameter
250 °C temp. limit
O.D.
13 mm
diam. × thickness × PTFE thickness
20 mm × 0.060 in. × 0.010 in.
Looking for similar products? Visit Product Comparison Guide
General description
Fits standard 20 mm crimp seal, 22 mm hole cap, 22 mm solid cap.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service