27355
Septa, Viton®
black Viton®, diam. × thickness 22 mm × 0.060 in., for use with 20, 40, or 60 mL vial, pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
black Viton®
black Viton®
packaging
pkg of 100 ea
parameter
260 °C temp. limit
O.D.
22 mm
diam. × thickness
22 mm × 0.060 in.
compatibility
for use with 20, 40, or 60 mL vial
for use with screw cap, 24-400
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Viton is a registered trademark of E. I. du Pont de Nemours and Company
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service