27348
Vials, pre-cleaned and assembled, pk of 100
volume 22 mL, amber glass vial
About This Item
Recommended Products
material
PTFE septum face
PTFE/silicone septa (thickness: 0.060")
amber glass vial
black polypropylene cap
silicone septum body
feature
closure type black polypropylene hole cap
closure type screw top vial
precleaned
packaging
pkg of 100 ea
O.D. × H × I.D.
23 mm × 85 mm × 13 mm
volume
22 mL
fitting
thread for 20-400
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The cleaning procedure is as follows:
1. Wash containers in hot water using laboratory grade non-phosphate detergent.
2. Rinse three times with copious amounts of tap water to remove detergent.
3. Rinse three times with ASTM Type I organic-free water.
4. Oven-dry containers.
5. Allow containers to cool to room temperature in an enclosed contaminant-free environment.
6. Cap the containers.
After being cleaned these vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap. The vials are available in either clear or amber glass. All of the vials are packaged with an open top cap and a PTFE/silicone septum.
The package of vials is shrink wrapped after cleaning to make sure that the vials arrive to you as clean as possible.
The 2-22mL vials are supplied with a Certificate of Conformity and a package of l00 labels.
Other Notes
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service