Skip to Content
Merck
All Photos(2)

Key Documents

20380-U

Supelco

Empty Tube for Thermal Desorption

greener alternative

glass, O.D. x I.D. x L 6 mm × 4 mm × 4.5 in., fritted, pkg of 3 ea

Synonym(s):

Empty Sampling Tube with Frit for Dynatherm TDUs, Glass, 6mm OD x 4.5" x 4mm ID, pk 3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

Product Name

Empty Tube for Thermal Desorption, glass TD tube, fritted, O.D. × I.D. × L 6 mm × 4 mm × 4.5 in., pkg of 3 ea

material

glass TD tube

Quality Level

feature

fritted

packaging

pkg of 3 ea

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

technique(s)

active air sampling: suitable

O.D. × I.D. × L

6 mm × 4 mm × 4.5 in.

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Dynatherm ACEM-9300, ACEM-900 850/890 TDU, MTDU, and OI Analytical Air Tube Desorber or DMP-16

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Empty Tube for Thermal Desorption fits Dynatherm models 850/890 TDU, ACEM-900, MTDU and OI Analytical air tube desorber or DMP-16.
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Legal Information

Dynatherm is a trademark of CDS Analytical

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service