Z756393
PrepSafe™ microcentrifuge tube mini floating rack
turquoise
Synonym(s):
rack test tube, test tube racks, tube racks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.22
Recommended Products
material
turquoise
feature
Holds 12 x 1.5/2 mL tubes
packaging
pkg of 1 ea
manufacturer/tradename
Bel-Art F18742-0121
O.D.
95 mm (3.75 in.)
diam.
95 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Unique immobilizing tabs protect your samples from loss and contamination. Place tubes in slots and slide under tabs to keep tubes from opening when under pressure, submerged or knocked over.
- Holds up to twelve 1.5 mL or 2.0 mL microcentrifuge tubes in numbered locations
- Raised handle for easy lifting without agitating samples
- Stable feet keep racks upright on the bench
- Use in water baths, ice or on the benchtop
- 95 mm outer diameter fits most 1000 mL beakers
- Also available with vortex attachment and in 3 other colors
- Steam autoclavable at 121°C (250°F)
Legal Information
PrepSafe is a trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service