Z637564
BRAND® PP funnels, plain interior
top diam. 100 mm, stem O.D. × L 13 mm × 77 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
manufacturer/tradename
BRAND 147025
stem O.D. × L
13 mm × 77 mm
top diam.
100 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Made from durable polypropylene (PP), these funnels offer excellent chemical resistance and are suitable for a wide range of applications. The plain interior facilitates easy cleaning and prevents contamination, ensuring reliable performance during use.
Other Notes
BR147025 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service