Z378992
Laser Cryo-Babies®
white, L × W 1.28 in. × 1/2 in.
Synonym(s):
cryogenic vial labels, freezer vial labels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
55121611
NACRES:
NB.35
Recommended Products
material
polyolefin
white
packaging
pack of 1,700 ea (85 labels per sheet)
manufacturer/tradename
Diversified Biotech LCRY-1700
parameter
70 to -196 °C temp. range
technique(s)
cryopreservation: suitable
L × W
1.28 in. × 1/2 in.
Looking for similar products? Visit Product Comparison Guide
General description
Label large numbers of 1.5 mL or 2 mL microcentrifuge tubes with the convenience and automation of word processing. Chemically inert labels adhere tightly and withstand autoclaving, freezing (incl: liquid nitrogen), most organic solvents, and caustics. Sheets are specially top-coated to accept laser printing. Thin film and non-migrating adhesive mean that labeled tubes will not bind in centrifuge rotor.
Features and Benefits
Laser Cryo-Babies®:
- Solvent resistant adhesive that will adhere to glass or plastic slides
- Withstands flash/snap freezing in liquid nitrogen, boiling water baths at 100 °C and dry heat up to 150 °C
- Withstands both long term cryogenic storage conditions and conventional freezer storage
- Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
- Chemically inert, resist most organic solvents and caustic agents.
- Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
- Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
- Made with a flexible, polyolefin† label material and acrylic adhesive.
- This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond
Legal Information
Cryo-Babies is a registered trademark of Diversified Biotech
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service