Z323829
BRAND® SILBERBRAND automatic burette, Pellet pattern
volume 50 mL, amber PTFE stopcock (Schellbach lateral)
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
amber PTFE stopcock (Schellbach lateral)
amber borosilicate glass 3.3
feature
subdivision 0.1 mL
manufacturer/tradename
BRAND 22338
volume measuring range
50 mL
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With intermediate stopcock to recirculate residual liquid. Calibrated to deliver (TD, Ex). High contrast white enamel graduations and inscriptions.
Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.
Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.
Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.
Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.
Other Notes
BR22338 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service