Skip to Content
Merck
All Photos(1)

Key Documents

SYNF264550

Synthware Burets

class A, amber borosilicate glass 3.3, volume 50 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

amber borosilicate glass 3.3
clear

feature

class A

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F264550

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Burets, Class A, Capacity: 50mL Amber Glass
Organic Chemistry

Application

kemetch; synthware; buret; class a; amber

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service