Skip to Content
Merck
All Photos(1)

Key Documents

HS4426R

Centrifuge Tube

capacity 15 mL, natural, conical bottom, pack of 500 ea (Racked)

Synonym(s):

Laboratory Centrifuge Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

Pricing and availability is not currently available.

material

conical bottom
natural
natural polypropylene tube (with blue cap)

sterility

sterile

feature

cap external thread
graduations additional graduation mark at 15 mL

packaging

pack of 500 ea (Racked)

manufacturer/tradename

Heathrow Scientific HS4426R

parameter

11,000 × g max. RCF

cap diam.

22.4 mm

capacity

15 mL

tube diam.

17 mm

suitability

suitable for (Centrifugation, vortexing)

Looking for similar products? Visit Product Comparison Guide

General description

The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.

Features and Benefits

  • Conical Tube Volume- 15 mL
  • Lot-to-lot traceability with easy tear packaging
  • Writing area and flat polyethylene lids for easy labelling
  • Imprinted graduations
  • Recyclable chipboard used for the racks making them more environmentally friendly
  • Racked Sterile
  • Autoclavable

  • Certificates of Analysis (COA)

    Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

    Need A Sample COA?

    This is a sample Certificate of Analysis (COA) and may not represent a recently manufactured lot of this specific product.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service