HS206372A
Transfer Pipette
working volume 2 mL, non-sterile, pack of 500 ea (bulk packed)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
Recommended Products
material
polyethylene
sterility
non-sterile
feature
graduations 0.25 mL
packaging
pack of 500 ea (bulk packed)
manufacturer/tradename
Heathrow Scientific HS206372A
capacity
5 mL
working volume
2 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.
Features and Benefits
- 2 mL working volume (5 mL volume) x 155 mm L, .50 mL graduations
- Bulk packed in a handy dispenser box
- Disposable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service