EP0030119452
Eppendorf® Tubes 5.0 mL
Eppendorf Quality, 5.0 mL, amber, pkg of 200 tubes (2 bags of 100 tubes), with hinged lid
Synonym(s):
5 mL Eppendorf tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.22
Recommended Products
material
conical bottom polypropylene
sterility
non-sterile
feature
Eppendorf Quality
with hinged lid
packaging
pkg of 200 tubes (2 bags of 100 tubes)
manufacturer/tradename
Eppendorf® 0030119452
measuring range
5.0 mL
parameter
25000 × g max. RCF
D
17 mm
color
amber
Looking for similar products? Visit Product Comparison Guide
General description
Eppendorf 5.0 mL tube′s conical shape is designed to be compatible with most accessories for common conical 15 mL tubes. This allows you to continue using many of your existing adapters and racks!Eppendorf′s "missing link": the Eppendorf Tube 5.0 mL, fills the gap between existing tube versions and enables the simple and safe processing of sample volumes up to 5.0 mL.
Features and Benefits
- Ergonomic Operation: The tubes allow for simple, practical, and ergonomic single-hand operation, and they feature a large labeling area.
- Broad operating temperature range: Screw cap tubes: -86 °C – 100 °C.
- Snap cap tubes: -86 °C – 80 °C (when using the clip ≤ 100 °C)
- High-Quality Material: These tubes are made of exceptionally high-quality, transparent polypropylene, which is free of plasticizers, biocides, or mold release agents, ensuring reliable test results.
- Certified purity: Available in lot-specific certified Eppendorf® Quality, PCR clean, Sterile, and Eppendorf {TM="Biopur"] purity grades.
- Centrifugation Safety: The tubes provide maximum safety and stability for centrifugation at speeds up to 25,000 x g, allowing for fast and efficient protocols.
- Conical Shape: Their conical shape makes them compatible with accessories designed for conical 15 mL tubes, allowing the use of existing adapters and racks.
- Sample Recovery: For maximum recovery of valuable samples, these tubes are also available in Eppendorf LoBind material.
- Available in amber color for light-sensitive samples
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service