BR26350
BRAND®, accu-jet® S pipette controller
anthracite, AC/DC input 100 - 240 V, 50 - 60 Hz, universal plug set
Synonym(s):
Pipette Pump, Precision Pipette, accu-jet s, aspirator, dispenser, pipette, pipette controller, pipettor
About This Item
Recommended Products
material
PBT
PC
usage
0.1 - 200 mL pipette
feature
CE compliant
CSA approved: no
packaging
pkg of 1 ea
manufacturer/tradename
BrandTech 26350
battery power
2 AAA (NiMH)
color
anthracite
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Features and Benefits
- Simple: Precise control for accurate volume setting and delicate cell culture work
- Easy: Integrated rest position
- Efficient: Service-friendly and sustainable
- For glass and plastic pipettes from 0.1 to 200 ml
- Ergonomic handgrip and perfectly balanced design
- Fills a 25 ml pipette at maximum motor speed in only 3 seconds
- Battery with intelligent charging technology and two color charge indicator
- Four attractive colors
Packaging
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service