XX5004710
Aerosol Open Filter Holder, 47 mm, stainless steel
Aerosol Open Filter Holder, 47mm, stainless steel
About This Item
material
Nylon wheel (lock)
anodized aluminum lock ring
stainless steel body
stainless steel support screen(s) (for filter)
Quality Level
L
10.2 cm
diam.
6.9 cm
filter diam.
47 mm
filtration area
9.6 cm2
fitting
11 mm O.D. full-area inlet (for open atmosphere sampling)
11 mm O.D. threaded outlet (for flow-limited orifices)
application(s)
filtration
compatibility
for use with Aerosol Filter Holder
shipped in
ambient
Related Categories
General description
Applications:
Particulate Contamination Monitoring in Gases
Principle
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service