MPHL02GF2
Durapore® 0.45 µm, Millipak® Capsule
sterile, Millipak® 20
Synonym(s):
Sterile Millipak-20 Filter Unit 0.45 μm 3/4 in. TC/TC
About This Item
material
PVDF membrane
PVDF vent cap
polycarbonate
polycarbonate support
Quality Level
sterility
irradiated
sterile
product line
Millipak® 20
feature
hydrophilic
manufacturer/tradename
Millipak®
parameter
0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
10 L process volume
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C
6.4 L/min flow rate at 2.45 bar (ΔP)
technique(s)
bioburden reduction: suitable
filtration area
100 cm2
inlet connection diam.
3/4 in.
outlet connection diam.
3/4 in.
impurities
≤0.5 EU/mL (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤1 mg/device
matrix
Durapore®
pore size
0.45 μm
bubble point
≥1790 mbar (26 psig), air with water at 23 °C
fitting
inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)
shipped in
ambient
General description
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 90 min @ 123 °C; not in-line steam sterilizable
Analysis Note
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service