MIXU100L102
Mobius® 100L Mixer Carrier
unjacketed
Synonym(s):
Mobius® 100L mixer carrier, unjacketed
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
304 stainless steel caster(s) (with high temp engineered resin)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)
Quality Level
parameter
4-40 °C temperature
H
126.5 cm (49.8 in.)
W
83 cm (32.7 in.)
depth
67 cm (26.4 in.)
weight
186 kg (410 lb)
Legal Information
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service