KWSSA1THH1
Milligard® 0.5/0.2 µm nominal, Opticap® XLT Capsule
Opticap® XLT 10, inlet connection diam. 5/8 in., pore size 0.5/0.2 μm, cartridge nominal length 10 in. (25 cm)
Synonym(s):
Opticap XLT10 Milligard 0.5/0.2 μm 5/8 in. HB/HB
About This Item
Recommended Products
material
mixed cellulose esters (MCE) membrane
polyester support
polypropylene
polypropylene housing
polypropylene vent cap
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
Opticap® XLT 10
feature
hydrophilic
manufacturer/tradename
Opticap®
parameter
1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
3.5 bar max. differential pressure (50 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure
technique(s)
prefiltration: suitable
L
37.6 cm (14.8 in.)
cartridge nominal length
10 in. (25 cm)
filtration area
0.69 m2
inlet connection diam.
5/8 in.
inlet to outlet W
19.8 cm (7.8 in.)
outlet connection diam.
5/8 in.
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
gravimetric extractables
≤55 mg/capsule
matrix
Milligard®
pore size
0.5/0.2 μm nominal pore size
0.5/0.2 μm pore size
input
sample type liquid
fitting
inlet hose barb
outlet hose barb
(16 mm (5?8 in.) Hose Barb Inlet and Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Packaging
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Specifications
Preparation Note
3 autoclave cycles of 30 min @ 121 °C; not in-line steam sterilizable
Analysis Note
Legal Information
Disclaimer
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service