Z768316
Labeling tape
green, W × L 3/4 in. × 500 in.
Synonym(s):
green tape, label tape
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
55121611
NACRES:
NB.35
Recommended Products
material
green
packaging
pkg of 1 roll
manufacturer/tradename
Diversified Biotech LBTP-1200
W × L
3/4 in. × 500 in.
Looking for similar products? Visit Product Comparison Guide
General description
- Strong, durable, oil & abrasion resistant, waterproof, and non-staining
- Great for general identification and color coding
- Temperature Range: -23°C to +121°C
- Accepts marking using pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Repositionable, clean removable adhesive system which leaves no residue
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service