Skip to Content
Merck
All Photos(1)

Key Documents

Z742556

MicroBead Sterilizer with glass beads

AC/DC input 230 V AC, UK plug

Synonym(s):

bead sterilizer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

feature

25 min Preheat time to 300 C

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific B1201-E-UK

parameter

100 °C temp. range (300 °C)

W × D × H

5.5 in. (14 cm) × 5.7 in. (14.5 cm) × 6.1 in. (15.5 cm)

chamber H

80 mm

chamber diam.

40 mm

weight

2 kg

capacity

150 capacity (chamber bead (grams))

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark′s Micro Bead Sterilizer is ideal for the sterilization of small research tools (forceps, scissors, etc.). When the chamber is filled with the included glass beads, high temperatures (up to 300°C) can be used to eliminate the presence of bacteria, spores and other microorganisms.

Chamber temperature can be viewed on the large LED control panel and conveniently adjusted with the control knob. The outer casing of the unit stays cool to the touch, even when the sterilizer is used all day. The supplied safety cover can be placed over the opening to conserve energy and reduce the heating/ramping rate. The Micro Bead Sterilizer does not use gas, flame or chemicals and is safe for use in hoods.

With adjustable temperature, the application range of the sterilizer can also be exanded into incubations and the decontamination of plastic objects/tools.

This product is designed for RESEARCH USE ONLY.
Not intended for clinical use.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service