Skip to Content
Merck
All Photos(1)

Key Documents

Z742521

Block for digital dry bath and MyBlock

for 20 x 10 mm test tubes or 20 x 2.0 mL centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.77

feature

Holds 20 x 2 mL tubes
Holds 20 x 10 mm test tubes
for 20 x 10 mm test tubes or 20 x 2.0 mL centrifuge tubes

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BSW10

Looking for similar products? Visit Product Comparison Guide

General description

For use with Benchmark Digital Dry Bath
  • Material: high grade aluminum
  • Precision machined to match the tube shape and size, providing unsurpassed temperature uniformity

Legal Information

MyBlock is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service