Skip to Content
Merck
All Photos(1)

Key Documents

Z742322

2MAG MIX 4 MS multiple 4 point stirrer

AC/DC input 100-240 V, Schuko plug

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel housing
stainless steel plate

feature

positions 4
28 W (4 x 7 W
4 step)

packaging

pack of 1 ea

manufacturer/tradename

2mag 30404

parameter

-10-50 °C temp. limit (at 80 percent humidity)
100-2000 rpm speed

W × D × H

245 mm × 425 mm × 38 mm

stirrer distance

140 mm

stirrer volume

1-3000 mL , per stirring position

weight

~8.9 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-flat magnetic stirrer with 4 individually controlled stirring positions, suitable for 4 x 2,000 ml Erlenmeyer flasks.


Powerful 4 stirring positions, 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept,
power reserves up to 3,000 ml per stirring point, individual
and independent speed setting for each stirring drive
(Master-Slave-Technology), also ON/OFF function,
synchronous speed mode for all positions, extremely
wide speed range of 100 to 2,000 rpm, jerk-free stirring
even at low speeds.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service