Z742162
Aldrich® Corrosive Lecture-Bottle Gas Regulator
DIN 1 connection
Synonym(s):
Aldrich® corrosive lecture-bottle gas regulator
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.51
Recommended Products
description
for sale in EU only
Looking for similar products? Visit Product Comparison Guide
General description
- Single-stage
- Max. inlet pressure: 300 bar
- 316L Stainless Steel body and diaphragm
- Encapsulated Seat Design with a 10 Micron SS sintered filter
- Valve Seat: PCTFE
- Inlet: DIN 1
- Outlet: Control Valve 1/4"NPT Male Stainless Steel
- Captured Bonnet Vent
- Front and Rear Panel Mounting capabilities
- Cv=0.094
- Temperature Range: -20C to +60C
- Weight: 1.1 kg
Designed for primary regulation of high or low cylinder pressure, (corrosive, toxic), or high purity (up to grade 6.0) gases to a stable outlet pressure. Covers a variety of applications including gas and liquid chromatography, high purity carrier gases, calibration gases, high purity chamber pressurization and many more.
Other Notes
See Technical Information Bulletin AL-151 Gas Regulators: Selection, Installation and Operation.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service