Z741355
Accuris™ Analytical Balance
weighing capacity 210 g, AC/DC input 230 V AC, UK plug
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
material
stainless steel weighing plate
feature
CE compliant
manufacturer/tradename
Benchmark Scientific W3100-210-GB
measuring range
resolution: 0.0001 g
weighing capacity measuring range
210 g
outside size
32 cm (12.5 in.) × 47 cm (18.5 in.) × 28 cm (11 in.)
weighing pan diam.
90 mm (3.5 in.)
Looking for similar products? Visit Product Comparison Guide
General description
Leveling feet on the rear of the balance extend laterally to provide stability, and a sensitive leveling bubble aids in the leveling process.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service