Z740677
Aldrich® Essentials Erlenmeyer flask, PTFE lined screw cap
capacity 1000 mL, 38-430 thread, volume 250-1000 mL, accuracy: 50 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
black phenolic cap (with PTFE liner)
borosilicate glass flask
flat bottom
sterility
non-sterile
feature
with cap
packaging
pkg of 6 ea
volume measuring range
250-1000 mL, accuracy: 50 mL
capacity
1000 mL
fitting
38-430 thread
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Clear borosilicate glass Erlenmeyer flask with a threaded top and a black phenolic cap with a PTFE liner. White reference graduations and marking spot. ASTM E1404.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service