Z694312
Troemner Lab-Frame fume hood kit with stainless steel rods
6 foot, 36 in. x 62 in.
Synonym(s):
laboratory clamps, laboratory support rods
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
Recommended Products
manufacturer/tradename
Troemner 916246
frame L × W
36 in. × 62 in.
Looking for similar products? Visit Product Comparison Guide
General description
Choose from four set sizes specifically designed to fit within laboratory fume hoods. Rods are made of tough stainless steel. Nickel-plated connectors and lab-frame feet are standard in all sets.
Frame: 36 x 62 in. (914 x 1575 mm)
Base: 12 in. (305 mm) wide
Components:
Base: 12 in. (305 mm) wide
Components:
- 2 in. (51 mm) rods (qty 8)
- 12 in. (305 mm) rods (qty 2)
- 18 in. (457 mm) rods (qty 2)
- 36 in. (914 mm) rods (qty 6)
- 62 in. (1575 mm) rods (qty 4)
- Frame connectors (qty 38)
- Rod end connectors (qty 4)
- Lab-frame feet (qty 4)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service