Recommended Products
AC/DC input
230 V
240 V
material
aluminum
feature
CE compliant
manufacturer/tradename
Stuart HM1000C
parameter
0-450 °C temp. range
diam. × H
275 mm × 220 mm
Looking for similar products? Visit Product Comparison Guide
General description
A range of economically priced heating mantles for round bottom flasks from 50 mL to 2 litres. Efficient insulation inside the mantles results in very low outer case temperatures. The plastic casing is tough, lightweight and fire resistant.
Temperature is controllable up to a maximum of 450°C. All mantles are earthed for added safety.
Temperature is controllable up to a maximum of 450°C. All mantles are earthed for added safety.
- Fire resistant casing with stable base
- Low outer case temperatures
- Earthed element in case of flask breakage
- Maximum temperature 450°C
Legal Information
Stuart is a trademark of Bibby Sterlin Ltd.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service