Skip to Content
Merck
All Photos(1)

Key Documents

Z674397

Duran® pressure plus bottles

volume 250 mL

Synonym(s):

bottle lab, bottle laboratory, laboratory bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass 3.3 bottle
round bottle

feature

without cap

packaging

pack of 1 ea
pack of 10 ea

manufacturer/tradename

DURAN® 10 922 34

parameter

1.5 bar max. pressure

capacity

250 mL

volume

250 mL

fitting

GL 45 DIN thread

Looking for similar products? Visit Product Comparison Guide

General description

The DURAN pressure plus+ GL 45 bottles offer a safer option for laboratory applications involving
vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials.
As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressureresistance,
and consequently offer optimal safety for both the user and contents. Three versions of the
pressure plus+ bottles are available; clear DURAN glass with or without a protect plastic safety coating,
and amber DURAN glass for protection against ultraviolet light degradation.

Recommended bottle to use with the DURAN DG cap systems. Specially designed to be pressure-resistant from -1 to +1.5 bar according to ISO 4796 and garentees certified safety compliant with EN 1595. GL 45 thread.

Features and Benefits

  • Manufactured from DURAN borosilicate 3.3 glass, renowned for its excellent thermal performance and high resistance to chemical attack.
  • Available in four convenient sizes: 100, 250, 500 and 1000 ml.
  • Vacuum resistance guaranteed to I bar vacuum.
  • Pressure resistance guaranteed to +1.5 bar gauge.
  • DURAN laboratory bottle pressure plus+ features the industry standard GL 45 DIN thread.
  • Blue ceramic printing clearly distinguish pressure plus+ from the DURAN original GL 45 laboratory bottles.
  • Bottles are fully autoclavable and sterilizable.
  • The ambered glass meets UV light protection limits as specified in the current revisions of the USP <660> and EP 3.2.1.
  • Protect coated version offers protection for the user and contents in the event of breakage due to impact.
  • The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service