Skip to Content
Merck
All Photos(2)

Key Documents

Z556688

Sigma-Aldrich

Aldrich® Benchclamp 3-prong

Aldrich® Benchclamp™ 3-prong
1 of 1 reviewers received a sample product or took part in a promotion

dual adjustment, size M

Synonym(s):

bench clamps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35
Pricing and availability is not currently available.

size

M

L × diam.

127 mm × 11 mm , arm

jaw capacity

0-69 mm

prong W

19 mm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich benchclamp clamps have a nickel-plated finish and are corrosion resistant. The clamps come with slip-on fiberglass finger covers. The Grippy Knob design has a round nut which is easy to turn making tightening the clamps around glassware fast and convenient.

Round extension arms allow the clamps to be rotated 360°. Extension arms allow placement of apparatus at various distances from lab frames. Supplied with vinyl and fiberglass prong covers for high temperature applications.

NOTE: An additional clamp holder is required to attach clamps to frames or other apparatus.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Boston
    • Review 1
    • Votes 4
    1 out of 5 stars.

    15 "Perfect" Clamps According to Customer Service

    Bench clamps have one job and they should be good at such job. They clamp things in place without movement, this has been the case with all 3 prong jaw clamps I have used.

    Unfortunately for Sigma they have the audacity to sell these clamps with severe quality errors which result in a lovely wiggle no matter the tightness of screws or position of the clamp.

    Helpful?

    1. Response from MilliporeSigma:

      Thank you for taking the time to leave a review! We are sorry to hear that your experience with this product did not meet expectations. We would like to learn more about your experience and see if there is anything we can do to help troubleshoot this issue or provide another product recommendation. When you have a moment, please contact us by visiting https://www.sigmaaldrich.com/support/customer-support and submit a Report Product Issue ticket. We look forward to hearing from you soon!

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service