Z517755
Aldrich® jacketed Buchner funnel with joint
capacity 60 mL, disc diam. 40 mm, porosity 25-50 μm, joint: ST/NS 29/32
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
Joint
joint: ST/NS29/32
capacity
60 mL
disc diam.
40 mm
stem diam.
12 mm
pore size
25-50 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service