Z420115
Scienceware® Vikem®-coated C-shaped lead ring
fits flask, 500 ‑ 2,000 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
lead (Vikem vinyl coated)
sterility
non-sterile
feature
fits flask 500 ‑ 2,000 mL
packaging
pack of 1
manufacturer/tradename
Bel-Art F18308-2000
weight
680 g
Looking for similar products? Visit Product Comparison Guide
General description
Stabilizes glassware or apparatus in troughs or water baths. Vikem vinyl coating protects glassware and is chemically resistant.
- Add to fluid handling setups already in place
- Accommodate wider vessels by pulling on end of rings to expand I.D.
- Rings fit neatly around the neck of filtering flasks with side-arm tubing connections
- Green in color
Legal Information
Scienceware is a registered trademark of SP Scienceware, a division of SP
Vikem is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service