Skip to Content
Merck
All Photos(1)

Key Documents

Z415499

Sigma-Aldrich

Water-cooled distilling head

joint: ST/NS 24/40, Overall H 400 mm, O.D. 54 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.43
Pricing and availability is not currently available.

Joint

joint: ST/NS24/40

O.D.

54 mm

Overall H

400 mm

side arm clearance

225 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Useful for removal of solvents from reaction mixtures or concentrations from solutions prior to crystallization.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service