Z314358
FORTUNA® Optima glass syringes with interchangeable components
capacity 10 mL, glass Luer tip style
Synonym(s):
FORTUNA Syringes, Interchangeable Syringes, Optima Glass Syringes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03
Recommended Products
material
borosilicate glass
feature
autoclavable
graduated 0.2 mL
manufacturer/tradename
Fortuna Graf
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Interchangeable barrels and plungers
- Flanges flat on two sides to prevent syringe rolling
- Colored ring on plunger ends for easy volume measurement
- Conformity certified by H mark
Glass Luer - standard Luer hub
Luer lock - metal Luer lock tip on glass syringe, easy twist locks Luer needle onto syringe
Legal Information
FORTUNA is a registered trademark of Poulten & Graf Ltd.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service