Z277959
Dual scale bi-metal thermometer
temperature -10-+100 °C, accuracy: 2 °F/C
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments 9/4812
temperature measuring range
-10-+100 °C, accuracy: 2 °F/C
stem size
8 in.
Looking for similar products? Visit Product Comparison Guide
General description
- 2 in. dial
- °C/°F scales
- Recalibration adjustment feature
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service