Skip to Content
Merck
All Photos(1)

Key Documents

Z247472

Coors porcelain mortar

O.D. × H 85 mm × 65 mm, capacity 150 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101702
eCl@ss:
32080114
NACRES:
NB.35

material

porcelain

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66316

O.D. × H

85 mm × 65 mm

capacity

150 mL

Looking for similar products? Visit Product Comparison Guide

General description

Mortar with lip; glazed outside, except for bottom. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service