Skip to Content
Merck
All Photos(1)

Key Documents

Z231533

Duroplan petri dishes

O.D. × H 100 mm × 20 mm

Synonym(s):

217554804

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

material

borosilicate glass

sterility

non-sterile

feature

lid

packaging

case of 10 ea

manufacturer/tradename

DURAN® 217554804

availability

not available in USA and Canada

O.D. × H

100 mm × 20 mm

dish capacity

~150 mL

dish diam.

100 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Supplied in pairs as dish and cover. These petri dishes are manufactured to give even distribution of culture media and distortion-free transparency. Meet DIN 12339 standard.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service